RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS50-1064
  • Zoro # G902586463
product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1064
Zoro #
G902586463
UPC #
193005993672
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.200 mm
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Material
Neoprene
Shape
Roll
Compression Set
30 %
Adhesive Type
Acrylic
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Density
1.32 g/cc
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Water Resistance
Good
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1 mm
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews