RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS50-1066
  • Zoro # G202586330
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1066
Zoro #
G202586330
UPC #
193005993771
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Material
Neoprene
Adhesive Type
Acrylic
Shape
Roll
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Water Resistance
Good
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.300 mm
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
2 mm
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.