RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS70-1017
  • Zoro # G202584213
product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1017
Zoro #
G202584213
UPC #
193005995942
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Maximum Temperature
250 Degrees F
Color
Black
Thickness Tolerance
+/-0.400 mm
Minimum Temperature
-30 Degrees F
Density
1.32 g/cc
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Material
Neoprene
Oil Resistance
Good
Compression Set
30 %
Weather Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3 mm
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews