RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-NHS70-1071
  • Zoro # G402585072
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1071
Zoro #
G402585072
UPC #
193005996475
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
2.5 mm
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Shape
Roll
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Material
Neoprene
Minimum Adhesive Temperature
-30 Degrees F
Density
1.32 g/cc
Compression Set
30 %
Chemical Resistance
Fair
Color
Black
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews