Shop ZORO SELECT

RubberSheet, Silicone, 24inL, 24inW

  • Mfr # BULK-RS-S60MD-20
  • Zoro # G802584064

product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-20
Zoro #
G802584064
UPC #
193005054502
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tensile Strength
1,200 psi
Thickness Tolerance
+/-0.026 in
Color
Blue
Compression Set
16 %
Minimum Temperature
-50 Degrees F
Tear Strength
15 N/mm
Water Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Density
1.35 g/cc
Shape
Sheet
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Poor
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
1/4 in
Overall Length
24 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.