Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 4ftW

  • Mfr # BULK-RS-NFR60-68
  • Zoro # G5030065

product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
48 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NFR60-68
Zoro #
G5030065
UPC #
193005384937
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Number of Ply
2
Chemical Resistance
Fair
Reinforced Material
Polyester
Density
1.5 g/cc
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Weather Resistance
Excellent
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Shape
Roll
Texture
Smooth
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Abrasion Resistance
Good
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/4 in
Rubber Width
48 in
Rubber Length
10 ft
Overall Width
4 ft
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 2, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 4 ft, Tensile Strength 1,000 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.