RubberRoll, Neoprene, 10ftL, 4ftW

  • Mfr # BULK-RS-NFR60-66
  • Zoro # G5027189
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
48 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NFR60-66
Zoro #
G5027189
UPC #
193005384890
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Number of Ply
1
Minimum Temperature
-30 Degrees F
Reinforced Material
Polyester
Water Resistance
Good
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.017 in
Material
Neoprene
Abrasion Resistance
Good
Density
1.5 g/cc
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Texture
Smooth
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Good
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
48 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
4 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 1, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 4 ft, Tensile Strength 1,000 psi, Texture Smooth

Ratings & reviews