Shop ZORO SELECT

RubberRoll, Neoprene, 15ftL, 36inW

  • Mfr # BULK-RS-N60-957
  • Zoro # G002585731

product price: 
$
298.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60-957
Zoro #
G002585731
UPC #
193005989347
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Length
15 ft
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Color
Black
Oil Resistance
Good
Tear Strength
20 N/mm
Chemical Resistance
Fair
Material
Neoprene
Weather Resistance
Excellent
Density
1.5 g/cc
Compression Set
33 %
Texture
Smooth
Water Resistance
Good
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.013 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.