Sheet Rubber
- Mfr # 4070-1/32F
- Zoro # G122380193
product price:Â
$
11.89
/ea
Key Features
Minimum Temperature
-30 Degrees F
Durometer
70 Shore A
Wire Rope Length
36 in
Shape
Sheet
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-1/32F
- Zoro #
- G122380193
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Shape
- Sheet
- Maximum Temperature
- 220 Degrees F
- Item
- Rubber Sheet
- Elongation
- 400 %
- Backing Type
- Plain
- Tensile Strength
- 1,000 psi
- Color
- Black
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Buna-N
- Standards
- ASTM D2000 BF
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 18 in
- Overall Thickness
- 1/32 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.