RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # 6040-1/8-20
  • Zoro # G214761770
product price: 
$
461.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6040-1/8-20
Zoro #
G214761770
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Abrasion Resistance
Good
Maximum Temperature
170 Degrees F
Oil Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Good
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Material
Neoprene
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews