RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-203
  • Zoro # G502585774
product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-203
Zoro #
G502585774
UPC #
193005996635
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Abrasion Resistance
Good
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Density
1.35 g/cc
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Material
Neoprene
Texture
Smooth
Color
Black
Chemical Resistance
Fair
Shape
Roll
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews