RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-293
  • Zoro # G602585704
product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-293
Zoro #
G602585704
UPC #
193005996703
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Chemical Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Density
1.35 g/cc
Adhesive Type
Acrylic
Material
Neoprene
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Good
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.