RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-310
  • Zoro # G502586252
product price: 
$
1,238.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-310
Zoro #
G502586252
UPC #
193005997168
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tear Strength
20 N/mm
Weather Resistance
Excellent
Oil Resistance
Good
Shape
Roll
Color
Black
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Tensile Strength
1,000 psi
Density
1.35 g/cc
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Neoprene
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews