Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N40-1001
  • Zoro # G802583043

product price: 
$
619.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-1001
Zoro #
G802583043
UPC #
193005997526
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Density
1.5 g/cc
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Compression Set
33 %
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Color
Black
Adhesive Type
Acrylic
Oil Resistance
Good
Material
Neoprene
Thickness Tolerance
+/-0.013 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
3/32 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.