RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N40-1007
  • Zoro # G602583120
product price: 
$
1,051.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-1007
Zoro #
G602583120
UPC #
193005997540
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Water Resistance
Good
Shape
Roll
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Color
Black
Compression Set
33 %
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Material
Neoprene
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews