Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N40-998
  • Zoro # G802583722

product price: 
$
475.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-998
Zoro #
G802583722
UPC #
193005997618
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Water Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Texture
Smooth
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Adhesive Type
Acrylic
Oil Resistance
Good
Abrasion Resistance
Good
Density
1.5 g/cc
Tear Strength
20 N/mm
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/16 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.