RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-NHS50-1003
  • Zoro # G302584267
product price: 
$
49.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1003
Zoro #
G302584267
UPC #
193005992279
Country of Origin
Multiple

Dimensions

Overall Thickness
1.5 mm
Overall Length
36 in
Overall Width
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Chemical Resistance
Fair
Material
Neoprene
Oil Resistance
Good
Density
1.32 g/cc
Thickness Tolerance
+/-0.300 mm
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Color
Black
Tensile Strength
1,500 psi
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews