RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50-1001
  • Zoro # G402583719
product price: 
$
693.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-1001
Zoro #
G402583719
UPC #
193005997625
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Color
Black
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Texture
Smooth
Shape
Roll
Thickness Tolerance
+/-0.017 in
Material
Neoprene
Adhesive Type
Acrylic
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Compression Set
33 %
Chemical Resistance
Fair
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews