RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50-995
  • Zoro # G202583865
product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-995
Zoro #
G202583865
UPC #
193005997700
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Tear Strength
20 N/mm
Abrasion Resistance
Good
Compression Set
33 %
Tensile Strength
1,000 psi
Shape
Roll
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Texture
Smooth
Color
Black
Oil Resistance
Good
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews