RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50ESD-31
  • Zoro # G402585270
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-31
Zoro #
G402585270
UPC #
193005494476
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Elongation
380 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Roll
Weather Resistance
Excellent
Texture
Smooth
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Compression Set
28 %
Oil Resistance
Good
Thickness Tolerance
+/-0.004 in
Tensile Strength
1,200 psi
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews