Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 36inW

  • Mfr # BULK-RS-N50ESD-28
  • Zoro # G902584223

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-28
Zoro #
G902584223
UPC #
193005489984
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
Durometer
50 Shore A
Grade
Anti-Static
Shape
Roll
Chemical Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Tensile Strength
1,200 psi
Compression Set
28 %
Density
1.5 g/cc
Water Resistance
Good
Tear Strength
20 N/mm
Oil Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.