RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60-1008
  • Zoro # G102583835
product price: 
$
1,440.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-1008
Zoro #
G102583835
UPC #
193005997748
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Oil Resistance
Good
Thickness Tolerance
+/-0.035 in
Tear Strength
20 N/mm
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Material
Neoprene
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Compression Set
33 %
Chemical Resistance
Fair
Texture
Smooth
Color
Black
Water Resistance
Good
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
3/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews