RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-EFR50-72
  • Zoro # G102585624
product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-72
Zoro #
G102585624
UPC #
193005485245
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Abrasion Resistance
Good
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
25 %
Number of Ply
1
Oil Resistance
Poor
Thickness Tolerance
+/-0.012 in
Color
Black
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Material
EPDM
Density
1.3 g/cc
Adhesive Type
Acrylic
Reinforced Material
Fiberglass
Water Resistance
Excellent
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews