Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60-994
  • Zoro # G202583841

product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-994
Zoro #
G202583841
UPC #
193005997793
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Color
Black
Density
1.5 g/cc
Oil Resistance
Good
Compression Set
33 %
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Shape
Roll
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Material
Neoprene
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Adhesive Type
Acrylic
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.