Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-BHS50-1053
  • Zoro # G102583330

product price: 
$
736.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-1053
Zoro #
G102583330
UPC #
193005491239
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1 mm
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Color
Black
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Compression Set
30 %
Adhesive Type
Acrylic
Shape
Roll
Water Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Oil Resistance
Excellent
Tear Strength
20 N/mm
Chemical Resistance
Fair
Material
Buna-N
Thickness Tolerance
+/-0.200 mm
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.