RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60FP-44
  • Zoro # G202583520
product price: 
$
2,738.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-44
Zoro #
G202583520
UPC #
193005997854
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Chemical Resistance
Fair
Material
Neoprene
Texture
Smooth
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Compression Set
28 %
Color
Black
Density
1.6 g/cc
Oil Resistance
Good
Shape
Roll
Weather Resistance
Excellent
Thickness Tolerance
+/-0.040 in
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Length
20 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews