Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N60FP-63
  • Zoro # G802583388

product price: 
$
1,985.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-63
Zoro #
G802583388
UPC #
193005997885
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Adhesive Type
Acrylic
Shape
Roll
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.024 in
Chemical Resistance
Fair
Density
1.6 g/cc
Compression Set
28 %
Color
Black
Weather Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.