Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 3/4inW

  • Mfr # BULK-RS-E60-129
  • Zoro # G7797953

product price: 
$
11.75
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-129
Zoro #
G7797953
UPC #
193005056353
Country of Origin
Multiple
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BA 607
Grade
Standard
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.33
Shape
Strip
Density
1.50 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Strip
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Shell Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Material
EPDM
Wire Color
Black

Dimensions

Rubber Thickness
1/16"
Rubber Width
3/4"
Rubber Length
10 ft.
Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
3/4 in
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 3/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.