RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS70-1020
  • Zoro # G902584049
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1020
Zoro #
G902584049
UPC #
193005998158
Country of Origin
Multiple

Dimensions

Overall Thickness
1 mm
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.200 mm
Abrasion Resistance
Good
Compression Set
30 %
Density
1.32 g/cc
Maximum Temperature
250 Degrees F
Material
Neoprene
Color
Black
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Roll
Oil Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Tear Strength
20 N/mm
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews