Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS70-1077
  • Zoro # G202584336

product price: 
$
514.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1077
Zoro #
G202584336
UPC #
193005998240
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
2 mm
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Texture
Smooth
Water Resistance
Good
Oil Resistance
Good
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Density
1.32 g/cc
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Color
Black
Shape
Roll
Compression Set
30 %
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.