Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-NHS70-1079
  • Zoro # G902584209

product price: 
$
683.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1079
Zoro #
G902584209
UPC #
193005998264
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Density
1.32 g/cc
Weather Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Compression Set
30 %
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.400 mm
Oil Resistance
Good
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
3 mm
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.