Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 2inW

  • Mfr # BULK-RS-EFR50-19
  • Zoro # G902584964

product price: 
$
30.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-19
Zoro #
G902584964
UPC #
193005485665
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Shape
Strip
Color
Black
Thickness Tolerance
+/-0.020 in
Number of Ply
2
Tensile Strength
1,500 psi
Tear Strength
25 N/mm
Oil Resistance
Poor
Abrasion Resistance
Good
Reinforced Material
Fiberglass
Maximum Temperature
250 Degrees F
Density
1.3 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Material
EPDM
Compression Set
25 %
Chemical Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
2 in
Overall Length
10 ft
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.