Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N50ESD-35
  • Zoro # G802585023

product price: 
$
1,185.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-35
Zoro #
G802585023
UPC #
193005490041
Country of Origin
China

Dimensions

Overall Length
30 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
Grade
Anti-Static
Durometer
50 Shore A
Abrasion Resistance
Good
Density
1.5 g/cc
Tear Strength
20 N/mm
Texture
Smooth
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Minimum Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Compression Set
28 %
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.