Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60FDA-204
  • Zoro # G4946765

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Backing Type
Plain
Rubber Color
White
Tensile Strength (PSI)
1,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60FDA-204
Zoro #
G4946765
UPC #
193005076092
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
White
Backing Type
Plain
Rubber Color
White
Tensile Strength (PSI)
1,000 psi
Finish
Smooth
Elongation
330 %
Grade
Food Grade
Rubber Properties
Oil Resistant
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Durometer
60 Shore A
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Compression Set
35 %
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Shape
Roll
Tensile Strength
1,000 psi
Weather Resistance
Fair
Tear Strength
22 N/mm
Oil Resistance
Excellent
Water Resistance
Good
Density
1.4 g/cc
Thickness Tolerance
+0.016 in/-0 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
White
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/32 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.