Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N50ESD-50
  • Zoro # G902585015

product price: 
$
1,429.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-50
Zoro #
G902585015
UPC #
193005490195
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Minimum Temperature
-30 Degrees F
Shape
Roll
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Maximum Temperature
200 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Compression Set
28 %
Chemical Resistance
Fair
Water Resistance
Good
Tensile Strength
1,200 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.