RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N50ESD-51
  • Zoro # G102585242
product price: 
$
2,539.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-51
Zoro #
G102585242
UPC #
193005494438
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Water Resistance
Good
Density
1.5 g/cc
Tensile Strength
1,200 psi
Oil Resistance
Good
Tear Strength
20 N/mm
Shape
Roll
Thickness Tolerance
+/-0.016 in
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Compression Set
28 %
Texture
Smooth
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.