RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N60FP-47
  • Zoro # G802586365
product price: 
$
2,768.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N60FP-47
Zoro #
G802586365
UPC #
193005997175
Country of Origin
Multiple

Dimensions

Overall Thickness
1/4 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Water Resistance
Good
Density
1.6 g/cc
Shape
Roll
Tear Strength
20 N/mm
Color
Black
Minimum Temperature
-30 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.024 in
Compression Set
28 %
Material
Neoprene
Weather Resistance
Excellent
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews