RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-NHS70-1086
  • Zoro # G002585250
product price: 
$
1,025.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1086
Zoro #
G002585250
UPC #
193005996536
Country of Origin
Multiple

Dimensions

Overall Thickness
3 mm
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Oil Resistance
Good
Thickness Tolerance
+/-0.400 mm
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Tensile Strength
1,500 psi
Color
Black
Adhesive Type
Acrylic
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Material
Neoprene
Weather Resistance
Excellent
Abrasion Resistance
Good
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Density
1.32 g/cc
Compression Set
30 %
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews