RubberStrip, Silicone, 10ftL, 1/4inW

  • Mfr # BULK-RS-S40-146
  • Zoro # G7826303
product price: 
$
13.19
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40-146
Zoro #
G7826303
UPC #
193005113735
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
1/4"
Rubber Length
10 ft.
Overall Thickness
1/32 in
Overall Width
1/4 in
Overall Length
10 ft
Length
10 ft

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
40A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Shape
Strip
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Density
1.25 g/cm3
Compression Set
0.2
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Tear Strength
17 N/mm
Minimum Temperature
-80 Degrees F
Color
Red
Item
Rubber Strip
Tensile Strength
700 psi
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
High-Temp
Shell Material
Silicone
Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 1/4 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews