RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N30-318
  • Zoro # G802583364
product price: 
$
3,422.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-318
Zoro #
G802583364
UPC #
193005987244
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Texture
Smooth
Density
1.35 g/cc
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Material
Neoprene
Adhesive Type
Acrylic
Abrasion Resistance
Good
Compression Set
30 %
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews