RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR75-275
  • Zoro # G302585578
product price: 
$
790.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-275
Zoro #
G302585578
UPC #
193005943479
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
16 N/mm
Tensile Strength
800 psi
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-45 Degrees F
Shape
Roll
Density
1.5 g/cc
Weather Resistance
Fair
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Compression Set
38 %
Oil Resistance
Poor
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
3/16 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews