RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50ESD-54
  • Zoro # G602585261
product price: 
$
3,382.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-54
Zoro #
G602585261
UPC #
193005494445
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/4 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Weather Resistance
Excellent
Texture
Smooth
Tensile Strength
1,200 psi
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Abrasion Resistance
Good
Thickness Tolerance
+/-0.016 in
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Compression Set
28 %
Adhesive Type
Acrylic
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews