Shop ZORO SELECT

RubberRoll, SBR, 10ftL, 36inW

  • Mfr # BULK-RS-SBR60-133
  • Zoro # G202584244

product price: 
$
308.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-133
Zoro #
G202584244
UPC #
193005876432
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Elongation
200 %
Grade
Standard
Durometer
60 Shore A
Density
1.5 g/cc
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Weather Resistance
Fair
Texture
Smooth
Tensile Strength
400 psi
Compression Set
38 %
Maximum Temperature
200 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
16 N/mm
Oil Resistance
Poor
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.026 in
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.