RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N60-995
  • Zoro # G302586049
product price: 
$
809.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60-995
Zoro #
G302586049
UPC #
193005989705
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 607
Grade
Standard
Weather Resistance
Excellent
Density
1.5 g/cc
Compression Set
33 %
Thickness Tolerance
+/-0.011 in
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Material
Neoprene
Chemical Resistance
Fair
Shape
Roll
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews