Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N70-922
  • Zoro # G102583798

product price: 
$
1,535.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N70-922
Zoro #
G102583798
UPC #
193005991135
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
3/16 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Tensile Strength
1,000 psi
Color
Black
Abrasion Resistance
Good
Texture
Smooth
Material
Neoprene
Weather Resistance
Excellent
Water Resistance
Good
Density
1.5 g/cc
Chemical Resistance
Fair
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.022 in
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
33 %
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.