RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1034
  • Zoro # G602585476
product price: 
$
1,211.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1034
Zoro #
G602585476
UPC #
193005993559
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Thickness
3 mm
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Oil Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Texture
Smooth
Weather Resistance
Excellent
Thickness Tolerance
+/-0.400 mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Black
Density
1.32 g/cc
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews