Shop ZORO SELECT

RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1087
  • Zoro # G202586439

product price: 
$
1,138.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1087
Zoro #
G202586439
UPC #
193005993795
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
2 mm
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.300 mm
Adhesive Type
Acrylic
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Color
Black
Texture
Smooth
Compression Set
30 %
Tensile Strength
1,500 psi
Density
1.32 g/cc
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.