RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-NHS50-1088
  • Zoro # G902586142
product price: 
$
1,338.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-1088
Zoro #
G902586142
UPC #
193005993849
Country of Origin
Multiple

Dimensions

Overall Thickness
2.5 mm
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Weather Resistance
Excellent
Compression Set
30 %
Texture
Smooth
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Water Resistance
Good
Abrasion Resistance
Good
Tear Strength
20 N/mm
Color
Black
Tensile Strength
1,500 psi
Shape
Roll
Material
Neoprene
Density
1.32 g/cc
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews