Shop ZORO SELECT

RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # 6060-3/8-50T
  • Zoro # G414761778

product price: 
$
4,191.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6060-3/8-50T
Zoro #
G414761778
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/8 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Standard
Thickness Tolerance
0.047 in
Texture
Smooth
Shape
Roll
Water Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Good
Oil Resistance
Good
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Adhesive Type
Adhesive Backing
Material
Neoprene
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.