Shop ZORO SELECT

RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N30-324

  • Zoro # G202583032


product price: 
$
5,551.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-324
Zoro #
G202583032
UPC #
193005987299
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Texture
Smooth
Oil Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Compression Set
30 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Material
Neoprene
Adhesive Type
Acrylic
Water Resistance
Good
Shape
Roll
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.026 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.